- #05 Metric Chain Sprocket
- Single Strand
- 17 Teeth
- 10 mm Finished Bore
| Inch/Metric | Metric |
| Width Across Teeth | 2.7 mm |
| Outside Dia. | 47 mm |
| Keyway Size | 4 mm x 1.8 mm |
| Hub Length Thru | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Chain No. | 05B |
| Chain Pitch | 8 mm |
| Length Through Bore | 2.7 mm |
| No. of Teeth | 17 |
| Finished Bore | 10 mm |
| Pitch Diameter | 43.538 mm |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Keyway | w/Keyway & Set Screw |
| Material | Steel |
| Weight | 0.2 LB |

