- #05 Metric Chain Sprocket
- Single Strand
- 17 Teeth
- 15 mm Finished Bore
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Length Through Bore | 14 mm |
| Outside Dia. | 47.5 mm |
| Pitch Diameter | 43.53 mm |
| Hub Dia. | 30 mm |
| Width Across Teeth | 8.3 mm |
| No. of Teeth | 17 |
| Inch/Metric | Metric |
| Hub Length Thru | 5.7 mm |
| Finished Bore | 15 mm |
| Chain Pitch | 8 mm |
| Sprocket Style | B |
| Chain No. | 05B |
| Material | Steel |
| Keyway Size | 5 mm x 2.3 mm |
| No. of Strands Across | 1 |
| Weight | 0.2 LB |

