- #06 Metric Chain Sprocket
- Single Strand
- 15 Teeth
- 12 mm Finished Bore
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 34 mm |
| Length Through Bore | 25 mm |
| Width Across Teeth | 5.25 mm |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Pitch Diameter | 45.81 mm |
| Outside Dia. | 50 mm |
| Sprocket Style | B |
| Inch/Metric | Metric |
| Finished Bore | 12 mm |
| No. of Teeth | 15 |
| Chain No. | 06B |
| Keyway Size | 5 mm x 2.3 mm |
| Chain Pitch | 9.52 mm |
| Hub Length Thru | 19.75 mm |
| Weight | 0.24 LB |

