- #06 Metric Chain Sprocket
- Single Strand
- 16 Teeth
- 14 mm Finished Bore
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 22.75 mm |
| Chain No. | 06B |
| Inch/Metric | Metric |
| Chain Pitch | 9.52 mm |
| Sprocket Style | B |
| Outside Dia. | 53 mm |
| Width Across Teeth | 5.25 mm |
| No. of Strands Across | 1 |
| Pitch Diameter | 48.82 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Finished Bore | 14 mm |
| Hub Dia. | 37 mm |
| Length Through Bore | 28 mm |
| No. of Teeth | 16 |
| Keyway Size | 5 mm x 2.3 mm |
| Weight | 0.29 LB |

