- #06 Metric Chain Sprocket
- Single Strand
- 23 Teeth
- 25 mm Finished Bore
| Chain No. | 06B |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Metric |
| Width Across Teeth | 5.25 mm |
| Hub Length Thru | 22.75 mm |
| Outside Dia. | 74 mm |
| Pitch Diameter | 69.95 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 9.52 mm |
| No. of Teeth | 23 |
| Length Through Bore | 28 mm |
| Hub Dia. | 52 mm |
| Keyway Size | 8 mm x 3.3 mm |
| Finished Bore | 25 mm |
| Weight | 0.78 LB |

