- #06 Metric Chain Sprocket
- Single Strand
- 30 Teeth
- 12 mm Finished Bore
| Length Through Bore | 28 mm |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 95.5 mm |
| Finished Bore | 12 mm |
| Hub Dia. | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 22.75 mm |
| Keyway Size | 4 mm x 1.8 mm |
| Chain No. | 06B |
| No. of Teeth | 30 |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 91.12 mm |
| Inch/Metric | Metric |
| Chain Pitch | 9.52 mm |
| Width Across Teeth | 5.25 mm |
| Sprocket Style | B |
| Weight | 0.96 LB |

