- #08 Metric Chain Sprocket
- Single Strand
- 19 Teeth
- 22 mm Finished Bore
| No. of Teeth | 19 |
| Hub Length Thru | 21 mm |
| No. of Strands Across | 1 |
| Length Through Bore | 28 mm |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Keyway Size | 6 mm x 2.8 mm |
| Finished Bore | 22 mm |
| Outside Dia. | 82.5 mm |
| Hub Dia. | 61 mm |
| Material | Steel |
| Pitch Diameter | 77.16 mm |
| Chain No. | 08B |
| Width Across Teeth | 7 mm |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 12.7 mm |
| Weight | 1.12 LB |

