- #083 Metric Chain Sprocket
- Single Strand
- 13 Teeth
- 24 mm Finished Bore
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 11.5 mm |
| Inch/Metric | Metric |
| Chain Pitch | 12.7 mm |
| Sprocket Style | B |
| Width Across Teeth | 4.5 mm |
| Hub Dia. | 39 mm |
| No. of Teeth | 13 |
| Finished Bore | 24 mm |
| Length Through Bore | 16 mm |
| Chain No. | 083 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Keyway Size | 8 mm x 3.3 mm |
| Outside Dia. | 59.4 mm |
| Pitch Diameter | 53.069 mm |
| Weight | 0.43 LB |

