- #10 Metric Chain Sprocket
- Single Strand
- 13 Teeth
- 25 mm Finished Bore
| Finished Bore | 25 mm |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Material | Steel |
| Keyway Size | 8 mm x 3.3 mm |
| No. of Strands Across | 1 |
| No. of Teeth | 13 |
| Hub Length Thru | 21.2 mm |
| Sprocket Style | B |
| Length Through Bore | 30 mm |
| Width Across Teeth | 8.8 mm |
| Chain No. | 10B, 52 |
| Inch/Metric | Metric |
| Hub Dia. | 47 mm |
| Chain Pitch | 15.87 mm |
| Outside Dia. | 73.5 mm |
| Pitch Diameter | 66.32 mm |
| Weight | 0.6 LB |

