- #10 Metric Chain Sprocket
- Single Strand
- 22 Teeth
- 30 mm Finished Bore
| No. of Strands Across | 1 |
| Keyway Size | 8 mm x 3.3 mm |
| Inch/Metric | Metric |
| Finished Bore | 30 mm |
| Length Through Bore | 30 mm |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 111.55 mm |
| Outside Dia. | 119 mm |
| Chain No. | 10B, 52 |
| Width Across Teeth | 8.8 mm |
| No. of Teeth | 22 |
| Material | Steel |
| Hub Dia. | 80 mm |
| Hub Length Thru | 21.2 mm |
| Chain Pitch | 15.87 mm |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Weight | 2.4 LB |

