- #12 Metric Chain Sprocket
- Single Strand
- 16 Teeth
- 25 mm Finished Bore
| Chain No. | 12B |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 19.05 mm |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Metric |
| Width Across Teeth | 10.8 mm |
| Hub Length Thru | 24.2 mm |
| No. of Strands Across | 1 |
| Finished Bore | 25 mm |
| Sprocket Style | B |
| Keyway Size | 8 mm x 3.3 mm |
| No. of Teeth | 16 |
| Length Through Bore | 35 mm |
| Pitch Diameter | 97.65 mm |
| Hub Dia. | 75 mm |
| Outside Dia. | 106.5 mm |
| Weight | 2.029 LB |

