- #16 Metric Chain Sprocket
- Single Strand
- 19 Teeth
- 45 mm Finished Bore
| Width Across Teeth | 15.5 mm |
| No. of Teeth | 19 |
| Outside Dia. | 165.5 mm |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 14 mm x 3.8 mm |
| Hub Length Thru | 29.5 mm |
| Finished Bore | 45 mm |
| Keyway | w/Keyway & Set Screw |
| Chain No. | 16B |
| Material | Steel |
| Pitch Diameter | 154.33 mm |
| Hub Dia. | 100 mm |
| Chain Pitch | 25.4 mm |
| Sprocket Style | B |
| Length Through Bore | 45 mm |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Weight | 7.0 LB |

