- Double Strand Sprocket
- 08B-2 Chain Size
- 27 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Inch/Metric | Metric |
| Bushing Bore [Min] | 15 mm |
| Length Through Bore | 40 mm |
| Pitch Dia. | 109.4 mm |
| Bushing Bore [Max] | 50 mm |
| Bushing Series | 2012 |
| Bushing Type | Taper Lock |
| Chain Pitch | 12.7 mm |
| Outside Dia. | 115 mm |
| Material | Steel |
| No. of Strands Across | 2 |
| Pitch Diameter | 109.4 mm |
| Hub Dia. | 85 mm |
| Type | 2 |
| No. of Teeth | 27 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 21 mm |
| Chain No. | 08B-2 |
| Weight | 1.4 LB |

