- Sprocket for #2052
- 10B Chain, 23 Teeth, 2 Strand, Taper Lock Bushed, Without Hardened Teeth
| Pitch Diameter | 116.58 mm |
| Type | 2 |
| Inch/Metric | Metric |
| Pitch Dia. | 116.58 mm |
| Bushing Bore [Max] | 40 mm |
| Length Through Bore | 45 mm |
| Width Across Teeth | 21 mm |
| Material | Steel |
| Bushing Type | Taper Lock |
| Outside Dia. | 124 mm |
| Chain Pitch | 15.875 mm |
| No. of Teeth | 23 |
| Bushing Bore [Min] | 12 mm |
| Chain No. | 2052 |
| Hub Dia. | 95 mm |
| Bushing Series | 1610 |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.77 LB |

