- Double Strand Sprocket
- 2062 Chain Size
- 17 Teeth
- Requires Taper Lock 1615 Bushing
- Without Hardened Teeth
| Chain No. | 2062 |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 83 mm |
| Outside Dia. | 112.5 mm |
| Inch/Metric | Metric |
| Chain Pitch | 19.05 mm |
| Bushing Bore [Max] | 40 mm |
| Bushing Type | Taper Lock |
| No. of Teeth | 17 |
| Width Across Teeth | 30.3 mm |
| Pitch Diameter | 103.67 mm |
| Pitch Dia. | 103.67 mm |
| Bushing Bore [Min] | 14 mm |
| Length Through Bore | 50 mm |
| Type | 2 |
| Bushing Series | 1615 |
| Material | Steel |
| Weight | 2.76 LB |

