- Sprocket for #2062
- 12B Chain, 19 Teeth, 2 Strand, Taper Lock Bushed, Without Hardened Teeth
| Inch/Metric | Metric |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 19.05 mm |
| Chain No. | 2062 |
| Width Across Teeth | 30.3 mm |
| Pitch Diameter | 115.75 mm |
| Bushing Bore [Min] | 15 mm |
| Bushing Series | 2012 |
| Material | Steel |
| Hub Dia. | 95 mm |
| Type | 2 |
| No. of Teeth | 19 |
| Length Through Bore | 50 mm |
| Bushing Type | Taper Lock |
| Pitch Dia. | 115.75 mm |
| Outside Dia. | 124.5 mm |
| Bushing Bore [Max] | 50 mm |
| Weight | 4.0 LB |

