- Sprocket for #2062
- 12B Chain, 38 Teeth, 2 Strand, Taper Lock Bushed, Without Hardened Teeth
| No. of Strands Across | 2 |
| Chain Pitch | 19.05 mm |
| Bushing Series | 3020 |
| Width Across Teeth | 30.3 mm |
| Pitch Diameter | 230.64 mm |
| Chain No. | 2062 |
| Pitch Dia. | 230.64 mm |
| Bushing Bore [Min] | 25 mm |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 239.5 mm |
| Inch/Metric | Metric |
| Bushing Bore [Max] | 75 mm |
| Length Through Bore | 50 mm |
| Material | Steel |
| No. of Teeth | 38 |
| Type | 2 |
| Bushing Type | Taper Lock |
| Weight | 18.52 LB |

