- Single Strand Sprocket
- 06B-1 Chain Size
- 17 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
| No. of Teeth | 17 |
| Chain Pitch | 9.525 mm |
| No. of Strands Across | 1 |
| Inch/Metric | Metric |
| Material | Steel |
| Chain No. | 06B-1 |
| Bushing Series | 1008 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Weight | 0.0 LB |

