- Single Strand Sprocket
- 06B-1 Chain Size
- 23 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
| Bushing Series | 1210 |
| Length Through Bore | 28 mm |
| Inch/Metric | Metric |
| Chain No. | 06B-1 |
| Pitch Dia. | 69.95 mm |
| No. of Teeth | 23 |
| Hub Dia. | 52 mm |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 69.95 mm |
| Outside Dia. | 74 mm |
| Chain Pitch | 9.525 mm |
| Material | Steel |
| Bushing Bore [Min] | 11 mm |
| Width Across Teeth | 42 mm |
| Bushing Bore [Max] | 30 mm |
| Type | 1 |
| Weight | 1.0 LB |

