- Sprocket for #06B
- 32 Chain, 42 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Outside Dia. | 131.5 mm |
| Length Through Bore | 30 mm |
| Pitch Dia. | 127.56 mm |
| Material | Steel |
| Chain No. | 06B-1 |
| Bushing Bore [Min] | 11 mm |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 42 |
| Hub Dia. | 70 mm |
| No. of Strands Across | 1 |
| Bushing Series | 1210 |
| Inch/Metric | Metric |
| Width Across Teeth | 5.25 mm |
| Type | 1 |
| Chain Pitch | 9.525 mm |
| Pitch Diameter | 127.56 mm |
| Bushing Bore [Max] | 30 mm |
| Weight | 2.0 LB |

