- Sprocket for #06B
- 32 Chain, 57 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Bushing Bore [Max] | 30 mm |
| No. of Teeth | 57 |
| Outside Dia. | 177 mm |
| Bushing Bore [Min] | 11 mm |
| Bushing Type | Taper Lock |
| Width Across Teeth | 5.25 mm |
| Pitch Diameter | 172.909 mm |
| Pitch Dia. | 172.909 mm |
| Bushing Series | 1210 |
| Inch/Metric | Metric |
| Chain Pitch | 9.525 mm |
| Type | 6TL |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 06B-1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.76 LB |

