- Single Strand Sprocket
- 08B-1 Chain Size
- 14 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
| Hub Dia. | 41 mm |
| Material | Steel |
| Width Across Teeth | 7 mm |
| Pitch Diameter | 57.07 mm |
| No. of Teeth | 14 |
| Bushing Bore [Max] | 24 mm |
| Bushing Series | 1008 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 57.07 mm |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 11 mm |
| Outside Dia. | 62.5 mm |
| Type | 1 |
| Inch/Metric | Metric |
| Chain No. | 08B-1 |
| Chain Pitch | 12.7 mm |
| Length Through Bore | 28 mm |
| Weight | 0.4 LB |

