- Sprocket for #08B
- 42 Chain, 17 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Bushing Bore [Min] | 11 mm |
| Pitch Diameter | 69.11 mm |
| Width Across Teeth | 7 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 12.7 mm |
| Type | 1 |
| Chain No. | 08B-1 |
| Bushing Series | 1210 |
| Material | Steel |
| Length Through Bore | 25 mm |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 74.5 mm |
| No. of Teeth | 17 |
| Bushing Bore [Max] | 30 mm |
| Inch/Metric | Metric |
| Pitch Dia. | 69.11 mm |
| Hub Dia. | 52 mm |
| Weight | 0.6 LB |

