- Sprocket for #08B
- 42 Chain, 24 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Outside Dia. | 102.5 mm |
| Bushing Bore [Max] | 40 mm |
| Inch/Metric | Metric |
| Chain No. | 08B-1 |
| No. of Teeth | 24 |
| Chain Pitch | 12.7 mm |
| Bushing Bore [Min] | 12 mm |
| Length Through Bore | 28 mm |
| Pitch Diameter | 97.29 mm |
| Hub Dia. | 70 mm |
| Bushing Type | Taper Lock |
| Pitch Dia. | 97.29 mm |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 7 mm |
| Bushing Series | 1610 |
| Type | 1 |
| Weight | 1.4 LB |

