- Single Strand Sprocket
- 08B-1 Chain Size
- 25 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 25 |
| Chain No. | 08B-1 |
| Bushing Type | Taper Lock |
| Bushing Series | 1610 |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Material | Steel |
| Chain Pitch | 12.7 mm |
| Weight | 0.0 LB |

