- Single Strand Sprocket
- 08B-1 Chain Size
- 30 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 08B-1 |
| Pitch Dia. | 121.5 mm |
| Bushing Bore [Max] | 50 mm |
| Width Across Teeth | 7 mm |
| Bushing Series | 2012 |
| Type | 1 |
| Pitch Diameter | 121.5 mm |
| Bushing Bore [Min] | 15 mm |
| No. of Teeth | 30 |
| Inch/Metric | Metric |
| Chain Pitch | 12.7 mm |
| Material | Steel |
| Hub Dia. | 80 mm |
| Outside Dia. | 127 mm |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Length Through Bore | 30 mm |
| Weight | 1.8 LB |

