- Sprocket for #08B
- 42 Chain, 54 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Material | Steel |
| Width Across Teeth | 7 mm |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 224 mm |
| Bushing Bore [Min] | 15 mm |
| Type | 1 |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Pitch Dia. | 218.424 mm |
| Pitch Diameter | 218.424 mm |
| Chain Pitch | 12.7 mm |
| No. of Teeth | 54 |
| Chain No. | 08B-1 |
| Bushing Bore [Max] | 50 mm |
| No. of Strands Across | 1 |
| Weight | 5.0 LB |

