- Single Strand Sprocket
- 10B-1 Chain Size
- 15 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
| Chain No. | 10B-1 |
| No. of Teeth | 15 |
| Bushing Type | Taper Lock |
| Pitch Diameter | 76.36 mm |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 83.5 mm |
| Bushing Bore [Max] | 30 mm |
| Width Across Teeth | 8.8 mm |
| Bushing Bore [Min] | 11 mm |
| Chain Pitch | 15.875 mm |
| Length Through Bore | 30 mm |
| No. of Strands Across | 1 |
| Bushing Series | 1210 |
| Pitch Dia. | 76.36 mm |
| Material | Steel |
| Type | 1 |
| Inch/Metric | Metric |
| Hub Dia. | 57 mm |
| Weight | 0.7 LB |

