- Sprocket for #10B
- 52 Chain, 20 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Pitch Dia. | 101.49 mm |
| No. of Teeth | 20 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Pitch Diameter | 101.49 mm |
| Bushing Bore [Max] | 40 mm |
| Length Through Bore | 30 mm |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 75 mm |
| Bushing Series | 1610 |
| Width Across Teeth | 8.8 mm |
| Bushing Bore [Min] | 12 mm |
| Type | 1 |
| Inch/Metric | Metric |
| Chain No. | 10B-1 |
| Chain Pitch | 15.875 mm |
| Outside Dia. | 109 mm |
| Weight | 1.63 LB |

