- Single Strand Sprocket
- 10B-1 Chain Size
- 21 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
| Bushing Series | 1610 |
| Inch/Metric | Metric |
| Chain Pitch | 15.875 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 21 |
| Chain No. | 10B-1 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Weight | 0.0 LB |

