- Single Strand Sprocket
- 62 Chain Size
- 21 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2517 |
| Chain Pitch | 19.05 mm |
| Outside Dia. | 136.5 mm |
| Bushing Type | Taper Lock |
| Hub Dia. | 90 mm |
| Bushing Bore [Max] | 60 mm |
| No. of Strands Across | 1 |
| Chain No. | 62 |
| Pitch Dia. | 127.82 mm |
| Inch/Metric | Metric |
| No. of Teeth | 21 |
| Length Through Bore | 40 mm |
| Type | 1 |
| Bushing Bore [Min] | 18 mm |
| Width Across Teeth | 10.8 mm |
| Pitch Diameter | 127.82 mm |
| Material | Steel |
| Weight | 2.5 LB |

