- Sprocket for #62
- 12B Chain, 23 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| Bushing Type | Taper Lock |
| Hub Dia. | 90 mm |
| Type | 1 |
| Outside Dia. | 148.5 mm |
| Material | Steel |
| Bushing Bore [Max] | 60 mm |
| Bushing Series | 2517 |
| No. of Strands Across | 1 |
| Inch/Metric | Metric |
| Chain Pitch | 19.05 mm |
| Bushing Bore [Min] | 18 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 139.9 mm |
| No. of Teeth | 23 |
| Width Across Teeth | 10.8 mm |
| Pitch Diameter | 139.9 mm |
| Length Through Bore | 40 mm |
| Chain No. | 62 |
| Weight | 2.8 LB |

