- Sprocket for #82
- 16B Chain, 19 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
| No. of Teeth | 19 |
| Bushing Series | 2517 |
| Bushing Bore [Min] | 18 mm |
| Bushing Type | Taper Lock |
| Length Through Bore | 45 mm |
| Inch/Metric | Metric |
| Chain Pitch | 25.4 mm |
| Hardened Teeth | Without Hardened Teeth |
| Type | 1 |
| Pitch Diameter | 154.33 mm |
| No. of Strands Across | 1 |
| Hub Dia. | 100 mm |
| Outside Dia. | 165.5 mm |
| Bushing Bore [Max] | 60 mm |
| Chain No. | 82 |
| Pitch Dia. | 154.33 mm |
| Material | Steel |
| Width Across Teeth | 15.5 mm |
| Weight | 4.75 LB |

