- Series 3535 Taper Lock Bushing
- 2.25 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 3.5 in |
| Bore Size | 2.25 in |
| Cap Screws | 3 |
| Keyway Size | 1/2 x 1/4 |
| Capscrew Size | 1/2 in x 1-1/2 in |
| Bushing Series | 3535 |
| Weight | 14.6 LB |

