- Series 1108 Taper Lock Bushing
- 1 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1108 |
| Cap Screws | 2 |
| Capscrew Size | 1/4 in x 1/2 in |
| Length Through Bore | 0.875 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1 in |
| Weight | 0.21 LB |

