- Series 1108 Taper Lock Bushing
- 16 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 16 mm |
| Length Through Bore | 0.875 in |
| Capscrew Size | 1/4 in x 1/2 in |
| Cap Screws | 2 |
| Keyway Size | 5 mm x 2.3 mm |
| Bushing Series | 1108 |
| Weight | 0.21 LB |

