- Series 1108 Taper Lock Bushing
- 24 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 8 mm x 3.3 mm |
| Bushing Series | 1108 |
| Cap Screws | 2 |
| Length Through Bore | 0.875 in |
| Bore Size | 24 mm |
| Capscrew Size | 1/4 in x 1/2 in |
| Weight | 0.21 LB |

