- Series 1210 Taper Lock Bushing
- 22 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1210 |
| Keyway Size | 6 mm x 2.8 mm |
| Capscrew Size | 3/8 in x 5/8 in |
| Bore Size | 22 mm |
| Length Through Bore | 1 in |
| Cap Screws | 2 |
| Weight | 0.4 LB |

