- Series 1615 Taper Lock Bushing
- 38 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 1.5 in |
| Cap Screws | 2 |
| Keyway Size | 10 mm x 3.3 mm |
| Bore Size | 38 mm |
| Capscrew Size | 3/8 in x 5/8 in |
| Bushing Series | 1615 |
| Weight | 1.0 LB |

