- Series 2012 Taper Lock Bushing
- 22 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 22 mm |
| Cap Screws | 2 |
| Capscrew Size | 7/16 in x 7/8 in |
| Length Through Bore | 1.25 in |
| Bushing Series | 2012 |
| Keyway Size | 6 mm x 2.8 mm |
| Weight | 1.6 LB |

