- Series 2517 Taper Lock Bushing
- 1.9375 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 2517 |
| Cap Screws | 2 |
| Length Through Bore | 1.75 in |
| Capscrew Size | 1/2 in x 1 in |
| Bore Size | 1.9375 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 3.21 LB |

