- Series 2517 Taper Lock Bushing
- 24 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 24 mm |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Capscrew Size | 1/2 in x 1 in |
| Keyway Size | 8 mm x 3.3 mm |
| Cap Screws | 2 |
| Weight | 3.21 LB |

