- Series 3020 Taper Lock Bushing
- 48 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 3020 |
| Capscrew Size | 5/8 in x 1-1/4 in |
| Length Through Bore | 2 in |
| Keyway Size | 14 mm x 3.8 mm |
| Bore Size | 48 mm |
| Cap Screws | 2 |
| Weight | 6.5 LB |

