- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
| Pitch Diameter | 2.206 in |
| Bore Range [Max] | 25 mm |
| Bushing Series | 1008 |
| Belt Pitch | 8 mm |
| Outside Dia. | 2.155 in |
| Belt Width | 30 mm |
| Type | 16F |
| Bore Range [Min] | 11 mm |
| No. of Teeth | 22 |
| Pitch Dia. | 2.206 in |
| Bushing Type | Taper Lock |
| Finished Bore | N/A |
| Bore Type | Taper Lock Bushed |
| Sprocket Width | 38 mm |
| Weight | 0.29 LB |

