- Synchronous Sheave
- 8 mm Belt Pitch
- 30 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Bore Range [Min] | 11 mm |
| Sprocket Width | 28 mm |
| Bushing Series | 1108 |
| Belt Pitch | 8 mm |
| Bore Type | Taper Lock Bushed |
| Outside Dia. | 2.956 in |
| Belt Width | 20 mm |
| No. of Teeth | 30 |
| Pitch Dia. | 3.008 in |
| Bushing Type | Taper Lock |
| Finished Bore | N/A |
| Pitch Diameter | 3.008 in |
| Type | 16F |
| Bore Range [Max] | 28 mm |
| Weight | 0.53 LB |

