- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Pitch Diameter | 3.81 in |
| Pitch Dia. | 3.81 in |
| Bushing Series | 1615 |
| Bore Range [Max] | 42 mm, 1.625 in |
| Bushing Type | Taper Lock |
| Sprocket Width | 38 mm |
| Outside Dia. | 3.758 in |
| Belt Pitch | 8 mm |
| Finished Bore | N/A |
| Belt Width | 30 mm |
| No. of Teeth | 38 |
| Bore Range [Min] | 14 mm |
| Type | 15F |
| Weight | 1.15 LB |

