- Synchronous Sheave
- 8 mm Belt Pitch
- 44 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
| Belt Pitch | 8 mm |
| No. of Teeth | 44 |
| Bore Type | Taper Lock Bushed |
| Bushing Type | Taper Lock |
| Pitch Diameter | 4.411 in |
| Sprocket Width | 60 mm |
| Outside Dia. | 4.359 in |
| Belt Width | 50 mm |
| Bore Range [Min] | 15 mm |
| Type | 18F |
| Pitch Dia. | 4.411 in |
| Finished Bore | N/A |
| Bushing Series | 2012 |
| Bore Range [Max] | 50 mm |
| Weight | 1.78 LB |

