- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 55 mm Belt Width
- Taper Lock Bushed
| Pitch Diameter | 124.765 mm |
| Outside Dia. | 122.09 mm |
| Pitch Dia. | 4.913 in |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Belt Pitch | 14 mm |
| No. of Teeth | 28 |
| Bore Range [Min] | 15 mm |
| Bore Range [Max] | 50 mm |
| Type | 18F |
| Sprocket Width | 70 mm |
| Bore Type | Taper Lock Bushed |
| Belt Width | 55 mm |
| Finished Bore | N/A |
| Weight | 2.2 LB |

