- Timing Belt Pulley
- 2.5 mm Belt Pitch
- T2.5 Belt Size
- 12 Tooth
- 6 mm Belt Width
| Belt Size | T2.5 |
| Hub Dia. | 12 mm |
| Bushing Type | None |
| No. of Teeth | 12 |
| Type | 1F/A |
| Bushing Series | N/A |
| Outside Dia. | 9 mm |
| Hub Projection | 7 mm |
| Belt Pitch | 2.5 mm |
| Pitch Diameter | 9.6 mm |
| Bore Range [Min] | N/A |
| Belt Width | 6 mm |
| Bore Range [Max] | N/A |
| Bore Type | Rough Bore |
| Finished Bore | N/A |
| Length Through Bore | 16 mm |
| Weight | 0.006 LB |

