- Timing Belt Pulley
- 5 mm Belt Pitch
- T5 Belt Size
- 15 Tooth
- 10 mm Belt Width
| Bore Range [Max] | N/A |
| Hub Dia. | 16 mm |
| Outside Dia. | 23.05 mm |
| No. of Teeth | 15 |
| Pitch Diameter | 24.05 mm |
| Bushing Series | N/A |
| Bore Range [Min] | N/A |
| Hub Projection | 6 mm |
| Bore Type | Rough Bore |
| Type | 6F/A |
| Belt Size | T5 |
| Belt Width | 10 mm |
| Length Through Bore | 27 mm |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Finished Bore | N/A |
| Weight | 0.063 LB |

